DIXON VALVE
DIXON VALVE
CL0507
DIXON VALVE DIXON VALVE
Description
CL0507 PVC TUBING ; 100' DOMESTIC CLEAR 5/16" IDX7/16" OD
Tubing; Single; 5/16" Inside Diameter; 7/16" Outside Diameter; PVC; Clear; 50 PSI - 3 Bar Operating Pressure
Part #
CL0507
BDI #
18507816
Details
189.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/CL0507/p/18507816
Your Price
$ 189.26 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
2.051
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
0 To 135 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Food Grade
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
4.52
Long Description
Tubing; Single; 5/16" Inside Diameter; 7/16" Outside Diameter; PVC; Clear; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
0.438 Inch | 11.125 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh