DIXON VALVE
DIXON VALVE
CL1620
DIXON VALVE DIXON VALVE
Description
CL1620 PVC TUBING ; 100' DOMESTIC CLEAR 1" IDX1-1/4" OD
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 28 PSI - 2 Bar Operating Pressure
Part #
CL1620
BDI #
19318443
Details
896.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/CL1620/p/19318443
Your Price
$ 896.50 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
11.885
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
0 To 135 Deg F
Operating Pressure
28 PSI | 2 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Food Grade
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
27.24
Long Description
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 28 PSI - 2 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


