https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHUm1MMmd6TVM4eE1EazROREk1T0RnM01qZzJNaTlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YMFZmUTB4U1h6TXdNSGd6TURBdWFuQm58YjA3ZWNhMjgwMjU4Mzg3YzNlYTA4MzFiZjQ3ZDczODY0ZGFjYjgwMGNiZDEzMDBhZmExMTUwMWUwMWQzZjliZg
https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHUm1MMmd6TVM4eE1EazROREk1T0RnM01qZzJNaTlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YMFZmUTB4U1h6TXdNSGd6TURBdWFuQm58YjA3ZWNhMjgwMjU4Mzg3YzNlYTA4MzFiZjQ3ZDczODY0ZGFjYjgwMGNiZDEzMDBhZmExMTUwMWUwMWQzZjliZg
PARKER
PARKER
E-10X1.5-0100
PARKER PARKER
Description
E-10X1.5-0100 POLYETHYLENE TUBING ; 100FT/PKG
Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Polyethylene; Clear
Part #
E-10X1.5-0100
BDI #
21455027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/E-10X1-5-0100/p/21455027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.011
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-62 To 66 Deg C
Operating Pressure
125 PSI | 8.6 BAR
Typical Use
Food and Beverage
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.parker.com
Weight / LBS
2.6
Long Description
Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Polyethylene; Clear
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

