https://www.bdiexpress.com/medias/INDB-GTBGXXX-E52-NYL-NTRL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5MHxpbWFnZS9qcGVnfGFHTmxMMmc1TlM4eE1EY3dOemc0Tmpnek16WTVOQzlKVGtSQ0xVZFVRa2RZV0ZoZlJUVXlYMDVaVEY5T1ZGSk1Yek13TUhnek1EQXVhbkJufDM1MDU3OWYxNGVmYmU5MGM4ZWNjZDI5ODFlOTZhMGM5OWZhYzMwN2JiMDgwMzU5MTM0ZGE4OTk4MDdlZjRkMDY
https://www.bdiexpress.com/medias/INDB-GTBGXXX-E52-NYL-NTRL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5MHxpbWFnZS9qcGVnfGFHTmxMMmc1TlM4eE1EY3dOemc0Tmpnek16WTVOQzlKVGtSQ0xVZFVRa2RZV0ZoZlJUVXlYMDVaVEY5T1ZGSk1Yek13TUhnek1EQXVhbkJufDM1MDU3OWYxNGVmYmU5MGM4ZWNjZDI5ODFlOTZhMGM5OWZhYzMwN2JiMDgwMzU5MTM0ZGE4OTk4MDdlZjRkMDY
BOSTON GEAR
BOSTON GEAR
E52202 100 FT
BOSTON GEAR BOSTON GEAR
Description
E52202 100 FT TUBING ; NON-RETURNABLE 1/8" MILKY NYLON
Tubing; Single; 0.093" Inside Diameter; 1/8" Outside Diameter; Nylon; Natural
Part #
70497
BDI #
177346
Details
367.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/E52202-100-FT/p/177346
Your Price
$ 367.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.171
EAN
0781711704974
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural
Operating Temperature Range
-60 To 180 Deg F
Typical Use
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
70497
Long Description
Tubing; Single; 0.093" Inside Diameter; 1/8" Outside Diameter; Nylon; Natural
Inside Diameter
0.093 Inch | 2.362 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

