https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGc1TDJneFl5OHhNRGs0TkRJNU9UQTJPVFEzTUM5SlRrUlFRVkpVUWtkWVdGaGZVRTlNWDBWZlFreExYek13TUhnek1EQXVhbkJufDRmMTEyNTZiZTViMjc0ZmUyMGEwOTU5NTFjYzJhYWRjYzU3MmQ5YTU3OGRlNWZmNDE0NTk3YzQ3NTY5YTcyMGE
https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGc1TDJneFl5OHhNRGs0TkRJNU9UQTJPVFEzTUM5SlRrUlFRVkpVUWtkWVdGaGZVRTlNWDBWZlFreExYek13TUhnek1EQXVhbkJufDRmMTEyNTZiZTViMjc0ZmUyMGEwOTU5NTFjYzJhYWRjYzU3MmQ5YTU3OGRlNWZmNDE0NTk3YzQ3NTY5YTcyMGE
PARKER
PARKER
EB-10X1.5-0100
PARKER PARKER
Description
EB-10X1.5-0100 POLYETHYLENE TUBING ; METRIC 64 100FT/REL
Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Polyethylene; Black
Part #
EB-10X1.5-0100
BDI #
26650136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/EB-10X1-5-0100/p/26650136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Black
Operating Temperature Range
-62 To 66 Deg C
Operating Pressure
125 PSI | 8.6 BAR
Typical Use
Food and Beverage
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.parker.com
Weight / LBS
2.6
Long Description
Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Polyethylene; Black
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

