https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGc1TDJneFl5OHhNRGs0TkRJNU9UQTJPVFEzTUM5SlRrUlFRVkpVUWtkWVdGaGZVRTlNWDBWZlFreExYek13TUhnek1EQXVhbkJufDRmMTEyNTZiZTViMjc0ZmUyMGEwOTU5NTFjYzJhYWRjYzU3MmQ5YTU3OGRlNWZmNDE0NTk3YzQ3NTY5YTcyMGE
https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGc1TDJneFl5OHhNRGs0TkRJNU9UQTJPVFEzTUM5SlRrUlFRVkpVUWtkWVdGaGZVRTlNWDBWZlFreExYek13TUhnek1EQXVhbkJufDRmMTEyNTZiZTViMjc0ZmUyMGEwOTU5NTFjYzJhYWRjYzU3MmQ5YTU3OGRlNWZmNDE0NTk3YzQ3NTY5YTcyMGE
PARKER
PARKER
EB-53-0500
PARKER PARKER
Description
EB-53-0500 POLYETHYLENE TUBING ; 500FT/ROLL
Tubing; Single; 0.187" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Black
Part #
EB-53-0500
BDI #
27585665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/EB-53-0500/p/27585665
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Black
Operating Temperature Range
-62 To 66 Deg C
Operating Pressure
145 PSI | 10 BAR
Typical Use
Food and Beverage
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.parker.com
Weight / LBS
15
Long Description
Tubing; Single; 0.187" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Black
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

