DIXON VALVE
DIXON VALVE
IBR1218
DIXON VALVE DIXON VALVE
Description
IBR1218 BRAIDED TUBING ; IMPORTED CLR PVC 3/4 IDX1-1/16 300' COIL
Tubing; Single; 3/4" Inside Diameter; 1-1/16" Outside Diameter; PVC; Clear; 71 PSI - 5 Bar Operating Pressure
Part #
IBR1218
BDI #
19323748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/IBR1218/p/19323748
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
32.841
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
14 To 149 Deg F
Operating Pressure
71 PSI | 5 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
300FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 300 FEET
Inch - Metric
Inch
Other Features
Braided
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
79.95
Long Description
Tubing; Single; 3/4" Inside Diameter; 1-1/16" Outside Diameter; PVC; Clear; 71 PSI - 5 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


