Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IN-241-3309B https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-1-IN241-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2OXxpbWFnZS9qcGVnfGFEQXlMMmhsT0M4eE1EazRORE16TVRBMU1UQXpPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmTVY5SlRqSTBNVjh6TURCNE16QXdMbXB3Wnd8YmRlMzBhZjBmNGVhYTRlMWY0NWIxMDMzYTFjNDI2NjgwNjQyM2JjODU0ZDI5MmQ4ZTU1ZWJmOWVlNzA1MjkxYg
25547558 Tubings 

SMC SMC

IN-241-3309B

Description

IN-241-3309B TUBING, SPL (SMARTCATALOG)

Tubing; Single; 8.382MM Inside Diameter; 12.7MM Outside Diameter; Polyurethane; Black

Part #

IN-241-3309B

BDI #
25547558

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
14.9
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
Industrial
Price Unit
M
Package Quantity
100M
Order in Multiples of
100M
Minimum Order Quantity
100 METER
Inch - Metric
Metric
Other Features
Polyolefin Outer Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 8.382MM Inside Diameter; 12.7MM Outside Diameter; Polyurethane; Black
Inside Diameter
0.33 Inch | 8.382 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh