https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-GRN-1-IN241-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2OXxpbWFnZS9qcGVnfGFERTFMMmczWlM4eE1EazRORE16TWpBMk5qZzBOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZSMUpPWHpGZlNVNHlOREZmTXpBd2VETXdNQzVxY0djfDJmZTJmZGJkOGUyZmNkNDZjZjJjYWZhMTM1MDRlNWMyNmJlODE4NzdiYzY3ZWYwZTgzNzQwMTJjZTY4YzQxOWM
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-GRN-1-IN241-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2OXxpbWFnZS9qcGVnfGFERTFMMmczWlM4eE1EazRORE16TWpBMk5qZzBOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZSMUpPWHpGZlNVNHlOREZmTXpBd2VETXdNQzVxY0djfDJmZTJmZGJkOGUyZmNkNDZjZjJjYWZhMTM1MDRlNWMyNmJlODE4NzdiYzY3ZWYwZTgzNzQwMTJjZTY4YzQxOWM
SMC
SMC
IN-241-3309G
SMC SMC
Description
IN-241-3309G TUBING, SPL (SMARTCATALOG)
Tubing; Single; 8.382MM Inside Diameter; 12.7MM Outside Diameter; Polyurethane; Green
Part #
IN-241-3309G
BDI #
25584965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/IN-241-3309G/p/25584965
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
Industrial
Price Unit
M
Package Quantity
100M
Order in Multiples of
100M
Minimum Order Quantity
100 METER
Inch - Metric
Metric
Other Features
Polyolefin Outer Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 8.382MM Inside Diameter; 12.7MM Outside Diameter; Polyurethane; Green
Inside Diameter
0.33 Inch | 8.382 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


