https://www.bdiexpress.com/medias/MFRDVCXXXXXX-J844-04-BL-100-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2MXxpbWFnZS9qcGVnfGFHWXpMMmczT0M4eE1EazNOREE0T0RrNE5qWTFOQzlOUmxKRVZrTllXRmhZV0ZoZlNqZzBORjh3TkY5Q1RGOHhNREJmTXpBd2VETXdNQzVxY0djfDcyMmQ4ZWRhM2M5MTYwYWZjNjMxMDdlZTY0ZTE0MDRmMzA4ODA0MzMyYmMyYzRjYmNkMGE0MGY2MjVmNWYxYmQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-J844-04-BL-100-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2MXxpbWFnZS9qcGVnfGFHWXpMMmczT0M4eE1EazNOREE0T0RrNE5qWTFOQzlOUmxKRVZrTllXRmhZV0ZoZlNqZzBORjh3TkY5Q1RGOHhNREJmTXpBd2VETXdNQzVxY0djfDcyMmQ4ZWRhM2M5MTYwYWZjNjMxMDdlZTY0ZTE0MDRmMzA4ODA0MzMyYmMyYzRjYmNkMGE0MGY2MjVmNWYxYmQ
DIXON VALVE
DIXON VALVE
J844-08-BL-100
DIXON VALVE DIXON VALVE
Description
J844-08-BL-100 AIR BRAKE TUBING ; 1/2" BLACK DOT 100' ROLL
Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Part #
J844-08-BL-100
BDI #
19323898
Details
787.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/J844-08-BL-100/p/19323898
Your Price
$ 787.00 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.196
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
4.84
Long Description
Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.376 Inch | 9.55 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

