https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-NB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0OXxpbWFnZS9qcGVnfGFEZ3hMMmhoT0M4eE1EazRORE13TVRBek5UVTFNQzlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1YMDVDWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlN2U3ODdjNjI5NDgyM2M3MDM0M2Q1YTRmMGY0M2Q5ZjgzYzE4NjMwMGY2MTEzMjMwM2ZlMDA5ZWIyMTVlM2Fi
https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-NB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0OXxpbWFnZS9qcGVnfGFEZ3hMMmhoT0M4eE1EazRORE13TVRBek5UVTFNQzlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1YMDVDWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlN2U3ODdjNjI5NDgyM2M3MDM0M2Q1YTRmMGY0M2Q5ZjgzYzE4NjMwMGY2MTEzMjMwM2ZlMDA5ZWIyMTVlM2Fi
PARKER
PARKER
NB-6-050
PARKER PARKER
Description
NB-6-050 NYLON TUBING ; 0.275" ID 3/8" OD BLACK 250FT/ROLL
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Part #
NB-6-050
BDI #
24518383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NB-6-050/p/24518383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-54 To 93 Deg C
Operating Pressure
250 PSI | 17 BAR
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
2.3
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.275 Inch | 6.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

