

PARKER
PARKER
NN-3-046
PARKER PARKER
Description
NN-3-046 NYLON TUBING (SMARTCATALOG)
Tubing; Single; 0.096" Inside Diameter; 3/16" Outside Diameter; Nylon; Clear
Part #
NN-3-046
BDI #
26657932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NN-3-046/p/26657932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.01
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-54 To 93 Deg C
Operating Pressure
500 PSI | 34.5 BAR
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
1.3
Long Description
Tubing; Single; 0.096" Inside Diameter; 3/16" Outside Diameter; Nylon; Clear
Outside Diameter
0.188 Inch | 4.775 Millimeter
Inside Diameter
0.096 Inch | 2.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh