PARKER
PARKER
NNR-2-017
PARKER PARKER
Description
NNR-2-017 NYLON TUBING
Tubing; Single; 0.091" Inside Diameter; 1/8" Outside Diameter; Nylon; Clear
Part #
NNR-2-017
BDI #
23926652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NNR-2-017/p/23926652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0.001
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
425 PSI | 29.3 BAR
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
0.75
Long Description
Tubing; Single; 0.091" Inside Diameter; 1/8" Outside Diameter; Nylon; Clear
Outside Diameter
0.125 Inch | 3.175 Millimeter
Inside Diameter
0.091 Inch | 2.311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh