https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-BL-PEAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzNnxpbWFnZS9qcGVnfGFHVTJMMmhqWVM4eE1EYzJPVEl4T1RZeE5qYzVPQzlKVGtSVFRVTlVRa2RZV0ZoZlRFeEVVRVZmUWt4ZlVFVkJVRkJmTXpBd2VETXdNQzVxY0djfDMyMWQ3Y2EzNGI4MTZlZDE3YzY5NmFhNzY3MTcxNDc2YWM0MjkxZjVmMjI5ODRhZDRmNDg5OWZmMzQyNTI3ZjM
https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-BL-PEAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzNnxpbWFnZS9qcGVnfGFHVTJMMmhqWVM4eE1EYzJPVEl4T1RZeE5qYzVPQzlKVGtSVFRVTlVRa2RZV0ZoZlRFeEVVRVZmUWt4ZlVFVkJVRkJmTXpBd2VETXdNQzVxY0djfDMyMWQ3Y2EzNGI4MTZlZDE3YzY5NmFhNzY3MTcxNDc2YWM0MjkxZjVmMjI5ODRhZDRmNDg5OWZmMzQyNTI3ZjM
SMC
SMC
PEAPP12BU-153
SMC SMC
Description
PEAPP12BU-153
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; Polyethylene; Blue; 100 PSI - 7 Bar Operating Pressure
Part #
PEAPP12BU-153
BDI #
19392405
Details
653.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PEAPP12BU-153/p/19392405
Your Price
$ 653.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
17.659
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Blue
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
153M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 153 METER
Inch - Metric
Metric
Other Features
Food Grade | Burst Pressure 300 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; Polyethylene; Blue; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
0.472 Inch | 12 Millimeter
Inside Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

