https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-R-PEAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ5NHxpbWFnZS9qcGVnfGFEQXpMMmd4T0M4eE1EYzJPVFF6TnpZeU1qTXdNaTlKVGtSVFRVTlVRa2RZV0ZoZlRFeEVVRVZmVWw5UVJVRlFVRjh6TURCNE16QXdMbXB3Wnd8Mjg3NWE3ZjVjMTViMjQ0MTNjYzFlNjhjNzk5OTExMjMzMTIxMmI3OGY5ZGZlZmU5NDhjOTg0ZmIzYWNlOTkxMw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-R-PEAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ5NHxpbWFnZS9qcGVnfGFEQXpMMmd4T0M4eE1EYzJPVFF6TnpZeU1qTXdNaTlKVGtSVFRVTlVRa2RZV0ZoZlRFeEVVRVZmVWw5UVJVRlFVRjh6TURCNE16QXdMbXB3Wnd8Mjg3NWE3ZjVjMTViMjQ0MTNjYzFlNjhjNzk5OTExMjMzMTIxMmI3OGY5ZGZlZmU5NDhjOTg0ZmIzYWNlOTkxMw
SMC
SMC
PEAPP13R-77
SMC SMC
Description
PEAPP13R-77
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyethylene; Red; 125 PSI - 9 Bar Operating Pressure
Part #
PEAPP13R-77
BDI #
19392412
Details
433.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PEAPP13R-77/p/19392412
Your Price
$ 433.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
154.36
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Red
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
250FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 250 FEET
Inch - Metric
Inch
Other Features
Food Grade | Burst Pressure 375 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyethylene; Red; 125 PSI - 9 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

