FESTO
FESTO
PUN-12X2-BL-200 ; 525750
FESTO FESTO
Description
PUN-12X2-BL-200 NR. 525750 TUBING ; POLYURETHANE 200M/REL
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Thermoplastic Polyurethane; Blue; 10 Bar Operating Pressure
Part #
525750
BDI #
20200274
Details
10.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PUN-12X2-BL-200-;-525750/p/20200274
Your Price
$ 10.26 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.1
EAN
0000031231313
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Polyurethane
Color
Blue
Operating Temperature Range
-30 To 60 Deg C
Operating Pressure
10 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
3.835
Long Description
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Thermoplastic Polyurethane; Blue; 10 Bar Operating Pressure
Inside Diameter
0.314 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh