Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PUN-4X0,75-DUO-BS ; 159674 https://www.bdiexpress.com/medias/INDFESTUBING-PUN-TPE-DUO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODF8aW1hZ2UvanBlZ3xhRFF4TDJnd055ODVPRE0wTlRrME5qTXhOekV3TDBsT1JFWkZVMVJWUWtsT1IxOVFWVTVmVkZCRlgwUlZUMTh6TURCNE16QXdMbXB3Wnd8ZTlmNGI4MGQ2NTRkODdjZmE0ZDA3ZDk3N2M4NDc4YzY3YWViNmE5YTZmMTllNDc4N2Q4ZTY3NzdlYjRmNzRiYg
15060358 Tubings 

FESTO FESTO

PUN-4X0,75-DUO-BS ; 159674

Description

PUN-4X0.75-DUO-BS NR. 159674 TUBING ; POLYURETHANE 50M/REL

Bonded Tubing; 2 Bonded; 2.6MM Inside Diameter; 4MM Outside Diameter; Thermoplastic Polyurethane; Blue; 10 Bar Operating Pressure

Part #

159674

BDI #
15060358

Details

7.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.48 / meter BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.02
Product Group - BDI
F02234
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Thermoplastic Polyurethane
Color
Blue
Operating Temperature Range
-35 To 60 Deg C
Operating Pressure
10 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
0.89
Long Description
Bonded Tubing; 2 Bonded; 2.6MM Inside Diameter; 4MM Outside Diameter; Thermoplastic Polyurethane; Blue; 10 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.102 Inch | 2.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh