

PARKER
PARKER
PV1310-1
PARKER PARKER
Description
PV1310-1 CLEAR VINYL TUBING ; 5/8" ID 13/16" OD
Tubing; Single; 5/8" Inside Diameter; 13/16" Outside Diameter; Vinyl; Clear
Part #
PV1310-1
BDI #
25884195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PV1310-1/p/25884195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0.05
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Vinyl
Color
Clear
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
35 PSI | 2.4 BAR
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Vinyl
Manufacturer URL
https://www.parker.com
Weight / LBS
10.8
Long Description
Tubing; Single; 5/8" Inside Diameter; 13/16" Outside Diameter; Vinyl; Clear
Outside Diameter
0.813 Inch | 20.65 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh