https://www.bdiexpress.com/medias/INDPARTBGXXX-VIN-PV-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyM3xpbWFnZS9qcGVnfGFHRm1MMmhqTXk4eE1EazRORE13TVRneU1UazRNaTlKVGtSUVFWSlVRa2RZV0ZoZlZrbE9YMUJXWDBOTVVsOHpNREI0TXpBd0xtcHdad3w5MTFlNzlhNzA4YzI0NThlM2MyODFkM2M5MWM3NDY0MGJkMGI5ZTVhMmYzNmM5MjNlMWRhMzAxY2ZmOWI2MWQ1
https://www.bdiexpress.com/medias/INDPARTBGXXX-VIN-PV-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyM3xpbWFnZS9qcGVnfGFHRm1MMmhqTXk4eE1EazRORE13TVRneU1UazRNaTlKVGtSUVFWSlVRa2RZV0ZoZlZrbE9YMUJXWDBOTVVsOHpNREI0TXpBd0xtcHdad3w5MTFlNzlhNzA4YzI0NThlM2MyODFkM2M5MWM3NDY0MGJkMGI5ZTVhMmYzNmM5MjNlMWRhMzAxY2ZmOWI2MWQ1
PARKER
PARKER
PV1611-1
PARKER PARKER
Description
PV1611-1 CLEAR VINYL TUBING ; 100FT/REL
Tubing; Single; 11/16" Inside Diameter; 1" Outside Diameter; Vinyl; Clear
Part #
PV1611-1
BDI #
26650559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PV1611-1/p/26650559
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Vinyl
Color
Clear
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
45 PSI | 3.1 BAR
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Vinyl
Manufacturer URL
https://www.parker.com
Weight / LBS
21.3
Long Description
Tubing; Single; 11/16" Inside Diameter; 1" Outside Diameter; Vinyl; Clear
Inside Diameter
0.688 Inch | 17.475 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

