SAINT GOBAIN
SAINT GOBAIN
R3603 3/16 X 5/16
SAINT GOBAIN SAINT GOBAIN
Description
SAINT GOBAIN R3603 3/16 X 5/16
Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Thermoplastic; Clear
Part #
R3603 3/16 X 5/16
BDI #
1485409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/R3603-3-16-X-5-16/p/1485409
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
-50 To 165 Deg F
Typical Use
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Thermoplastic; Clear
Outside Diameter
0.313 Inch | 7.937 Millimeter
Inside Diameter
0.188 Inch | 4.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


