SMC
SMC
T0645BU-20
SMC SMC
Description
T0645BU-20 ; TUBING NYL. 20M ROLL
Tubing; Single; 4.5MM Inside Diameter; 6MM Outside Diameter; Nylon; Blue; 220 PSI - 15 Bar Operating Pressure
Part #
T0645BU-20
BDI #
17954211
Details
24.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T0645BU-20/p/17954211
Your Price
$ 24.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.823
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 36 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 4.5MM Inside Diameter; 6MM Outside Diameter; Nylon; Blue; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


