https://www.bdiexpress.com/medias/INDSMCTBGXXX-25788144-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFEUXhMMmczTkM4eE1EazRORE16T1RRM01qUXhOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNPRGd4TkRSZk16QXdlRE13TUM1cWNHY3wwZGUxNTBmMDgxNmNlZTllM2Q5ZmViYTNkMDA5OGU2NGQwMzRhZjY4MTk2ODE2N2JlOWMwYTljNzVlMjM1MTYw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-25788144-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFEUXhMMmczTkM4eE1EazRORE16T1RRM01qUXhOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNPRGd4TkRSZk16QXdlRE13TUM1cWNHY3wwZGUxNTBmMDgxNmNlZTllM2Q5ZmViYTNkMDA5OGU2NGQwMzRhZjY4MTk2ODE2N2JlOWMwYTljNzVlMjM1MTYw
SMC
SMC
T0806W-100-X3
SMC SMC
Description
T0806W-100-X3 TUBING
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; White
Part #
T0806W-100-X3
BDI #
25788144
Details
237.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T0806W-100-X3/p/25788144
Your Price
$ 237.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
220 PSI | 15 BAR
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; White
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


