

SMC
SMC
T1209G-20
SMC SMC
Description
T1209G-20 ; TUBING NYLON 12MMX20M GREEN
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Part #
T1209G-20
BDI #
17954242
Details
88.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T1209G-20/p/17954242
Your Price
$ 88.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.003
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 75 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.354 Inch | 9 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh