SMC
SMC
T1613R-20
SMC SMC
Description
T1613R-20 ; TUBING NYLON
Tubing; Single; 13MM Inside Diameter; 16MM Outside Diameter; Nylon; Red; 220 PSI - 15 Bar Operating Pressure
Part #
T1613R-20
BDI #
17954253
Details
153.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T1613R-20/p/17954253
Your Price
$ 153.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
5.239
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 100 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 13MM Inside Diameter; 16MM Outside Diameter; Nylon; Red; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16 Millimeter
Inside Diameter
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


