SMC
SMC
T1613W-100
SMC SMC
Description
T1613W-100 ; TUBING 100 METER ROLL
Tubing; Single; 13MM Inside Diameter; 16MM Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure
Part #
T1613W-100
BDI #
17954254
Details
766.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T1613W-100/p/17954254
Your Price
$ 766.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
9.045
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 100 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 13MM Inside Diameter; 16MM Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.512 Inch | 13 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


