https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TAS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3NHxpbWFnZS9qcGVnfGFEVXhMMmhsT0M4eE1EYzNNRE0wTmpNeE1UY3hNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSQlUxOHpNREI0TXpBd0xtcHdad3w5YmYxZjIyYTdkNzIyOTY3OTE5ZjcwMDQ4YzUyZmUwNTU4YTMwZjU4MjcyNDZmMzYxNDIyMzZmZWRlOWMzZGQw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TAS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3NHxpbWFnZS9qcGVnfGFEVXhMMmhsT0M4eE1EYzNNRE0wTmpNeE1UY3hNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSQlUxOHpNREI0TXpBd0xtcHdad3w5YmYxZjIyYTdkNzIyOTY3OTE5ZjcwMDQ4YzUyZmUwNTU4YTMwZjU4MjcyNDZmMzYxNDIyMzZmZWRlOWMzZGQw
SMC
SMC
TAS3222B-20
SMC SMC
Description
TAS3222B-20
Tubing; Single; 2.2MM Inside Diameter; 3.2MM Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Part #
TAS3222B-20
BDI #
19392572
Details
45.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TAS3222B-20/p/19392572
Your Price
$ 45.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.299
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
0 To 104 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Antistatic Electricity
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 48 Hardness | Anti Static | Composite of Conductive Nylon and Flame Resistant Nylon | Minimum Bending Radius 12 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 2.2MM Inside Diameter; 3.2MM Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
0.087 Inch | 2.2 Millimeter
Outside Diameter
0.126 Inch | 3.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

