

SMC
SMC
TAU3220B-100
SMC SMC
Description
TAU3220B-100
Tubing; Single; 2MM Inside Diameter; 3.2MM Outside Diameter; Polyurethane; Black; 130 PSI - 9 Bar Operating Pressure
Part #
TAU3220B-100
BDI #
19392584
Details
43900.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TAU3220B-100/p/19392584
Your Price
RSD 43,900.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.46
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
0 To 104 Deg F
Operating Pressure
130 PSI | 9 Bar
Typical Use
Antistatic Electricity
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Anti Static
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 2MM Inside Diameter; 3.2MM Outside Diameter; Polyurethane; Black; 130 PSI - 9 Bar Operating Pressure
Outside Diameter
0.126 Inch | 3.2 Millimeter
Inside Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh