SMC
SMC
TD0806-20
SMC SMC
Description
TD0806-20 ; TEFLON TUBING
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Teflon; Clear; 130 PSI - 9 Bar Operating Pressure
Part #
TD0806-20
BDI #
17954349
Details
739.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TD0806-20/p/17954349
Your Price
$ 739.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.028
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Teflon
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
130 PSI | 9 Bar
Typical Use
Automobile | Food and Beverage | Medical | Machine Tool | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Minimum Bending Radius 45 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Teflon; Clear; 130 PSI - 9 Bar Operating Pressure
Inside Diameter
0.236 Inch | 6 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh