https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-Y-2-TFU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5OXxpbWFnZS9qcGVnfGFEazRMMmcxWXk4eE1EYzJPVEF3TkRreU1EZzJNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZXVjh5WDFSR1ZWOHpNREI0TXpBd0xtcHdad3wwYmYxYjdjZGIxZThhYWY4NDkwMTZmNmYyNjM1NmE4NjJkYzI1OTIwN2U1NWRjMTUyOTI0ODMzZjM3OTI5ZjNi
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-Y-2-TFU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5OXxpbWFnZS9qcGVnfGFEazRMMmcxWXk4eE1EYzJPVEF3TkRreU1EZzJNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZXVjh5WDFSR1ZWOHpNREI0TXpBd0xtcHdad3wwYmYxYjdjZGIxZThhYWY4NDkwMTZmNmYyNjM1NmE4NjJkYzI1OTIwN2U1NWRjMTUyOTI0ODMzZjM3OTI5ZjNi
SMC
SMC
TFU0425Y-2-50-X3
SMC SMC
Description
TFU0425Y-2-50-X3 ; TFU FLAT TUBING
Bonded Tubing; 2 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Part #
TFU0425Y-2-50-X3
BDI #
18612310
Details
113.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TFU0425Y-2-50-X3/p/18612310
Your Price
$ 113.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.981
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Polyurethane
Color
Yellow
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Price Unit
ROLL
Package Quantity
50M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 METER
Inch - Metric
Metric
Other Features
Flat Type | Shore A 95 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
2.16053
Long Description
Bonded Tubing; 2 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

