SMC
SMC
TI2V13BR-500F-153
SMC SMC
Description
TI2V13BR-500F-153 ; CO-POLYESTER AIR BRAKE TUBING
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Copolyester; Brown; 150 PSI - 10 Bar Operating Pressure
Part #
TI2V13BR-500F-153
BDI #
17954550
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TI2V13BR-500F-153/p/17954550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Copolyester
Color
Brown
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
UV Resistant | Reinforced | Burst Pressure 950 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Copolyester; Brown; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


