https://www.bdiexpress.com/medias/INDSMCTBGXXX-27344996-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0NnxpbWFnZS9qcGVnfGFEYzRMMmhpWlM4eE1EazRORE0xTVRJMk9EZzVOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFE1T1RaZk16QXdlRE13TUM1cWNHY3wzM2JjMTk5MWI1ZjE1ZTYwMmFiN2IzOTAyMmQ0OWRiYWQxYzI1ZWEwN2U2NGY1NTg2M2VlYzAzZmE5Y2FlYjJk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-27344996-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0NnxpbWFnZS9qcGVnfGFEYzRMMmhpWlM4eE1EazRORE0xTVRJMk9EZzVOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFE1T1RaZk16QXdlRE13TUM1cWNHY3wzM2JjMTk5MWI1ZjE1ZTYwMmFiN2IzOTAyMmQ0OWRiYWQxYzI1ZWEwN2U2NGY1NTg2M2VlYzAzZmE5Y2FlYjJk
SMC
SMC
TIA01W-20
SMC SMC
Description
TIA01W-20 ; TUBE NYLON 20/PACK
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Nylon; White
Part #
TIA01W-20
BDI #
27344996
Details
11.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA01W-20/p/27344996
Your Price
$ 11.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
220 PSI | 15 BAR
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Nylon; White
Outside Diameter
0.125 Inch | 3.175 Millimeter
Inside Diameter
0.086 Inch | 2.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


