https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-GRN-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NnxpbWFnZS9qcGVnfGFESmlMMmhtWXk4eE1EYzJPREUzTlRrNE9EYzJOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMGRTVGw5VVNVRmZNekF3ZURNd01DNXFjR2N8MzMxYzYzMTBhZjY5YzlhNTJmZjk0OTM5ZGJmNjBhOWM0N2NmMmM1NjgzZDk1ODY5MmMyYzZjZjg2ZjhlNjFkNA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-GRN-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NnxpbWFnZS9qcGVnfGFESmlMMmhtWXk4eE1EYzJPREUzTlRrNE9EYzJOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMGRTVGw5VVNVRmZNekF3ZURNd01DNXFjR2N8MzMxYzYzMTBhZjY5YzlhNTJmZjk0OTM5ZGJmNjBhOWM0N2NmMmM1NjgzZDk1ODY5MmMyYzZjZjg2ZjhlNjFkNA
SMC
SMC
TIA05G-33
SMC SMC
Description
TIA05G-33 ; TUBE NYLON 3/16
Tubing; Single; 0.138" Inside Diameter; 3/16" Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Part #
TIA05G-33
BDI #
17954770
Details
20.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA05G-33/p/17954770
Your Price
$ 20.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.866
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Shore D 70 Hardness | Minimum Bending Radius 0.79 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.138" Inside Diameter; 3/16" Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.138 Inch | 3.505 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

