https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-GRN-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NnxpbWFnZS9qcGVnfGFESmlMMmhtWXk4eE1EYzJPREUzTlRrNE9EYzJOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMGRTVGw5VVNVRmZNekF3ZURNd01DNXFjR2N8MzMxYzYzMTBhZjY5YzlhNTJmZjk0OTM5ZGJmNjBhOWM0N2NmMmM1NjgzZDk1ODY5MmMyYzZjZjg2ZjhlNjFkNA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-GRN-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NnxpbWFnZS9qcGVnfGFESmlMMmhtWXk4eE1EYzJPREUzTlRrNE9EYzJOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMGRTVGw5VVNVRmZNekF3ZURNd01DNXFjR2N8MzMxYzYzMTBhZjY5YzlhNTJmZjk0OTM5ZGJmNjBhOWM0N2NmMmM1NjgzZDk1ODY5MmMyYzZjZjg2ZjhlNjFkNA
SMC
SMC
TIA07G-153-X49
SMC SMC
Description
TIA07G-153-X49 ; TI NYLON TUBING
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Part #
TIA07G-153-X49
BDI #
18612315
Details
147.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA07G-153-X49/p/18612315
Your Price
$ 147.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.502
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Shore D 70 Hardness | Minimum Bending Radius 1.18 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Green; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

