https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExNHxpbWFnZS9qcGVnfGFEQmtMMmhpWmk4eE1EYzNNRE0wTlRneU1ERTVNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSSlFWOHpNREI0TXpBd0xtcHdad3w5ZGYxY2RjMmUyMmUzNzYxNTk4YjM3Y2U5MWE1Yjg1YWI1NjYyODllNmNkMmZjNmJjYTZmZDQ4ZGRmMzhhYmI1
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExNHxpbWFnZS9qcGVnfGFEQmtMMmhpWmk4eE1EYzNNRE0wTlRneU1ERTVNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSSlFWOHpNREI0TXpBd0xtcHdad3w5ZGYxY2RjMmUyMmUzNzYxNTk4YjM3Y2U5MWE1Yjg1YWI1NjYyODllNmNkMmZjNmJjYTZmZDQ4ZGRmMzhhYmI1
SMC
SMC
TIA11B-20
SMC SMC
Description
TIA11B-20 ; TUBING NYLON
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Part #
TIA11B-20
BDI #
17954743
Details
42.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA11B-20/p/17954743
Your Price
$ 42.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.802
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 70 Hardness | Minimum Bending Radius 2.36 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.275 Inch | 6.985 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

