SMC
SMC
TID13-8
SMC SMC
Description
TID13-8 ; TEFLON TUBING
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Teflon; Clear; 130 PSI - 9 Bar Operating Pressure
Part #
TID13-8
BDI #
17954859
Details
678.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TID13-8/p/17954859
Your Price
$ 678.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.551
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Teflon
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
130 PSI | 9 Bar
Typical Use
Automobile | Food and Beverage | Medical | Machine Tool | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
25FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 25 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 75 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Teflon; Clear; 130 PSI - 9 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


