SMC
SMC
TIH13R-16
SMC SMC
Description
TIH13R-16 ; FEP TUBING 1/2 50 ROLL
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; FEP; Red; 145 PSI - 10 Bar Operating Pressure
Part #
TIH13R-16
BDI #
17954791
Details
690.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIH13R-16/p/17954791
Your Price
$ 690.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.872
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
FEP
Color
Red
Operating Temperature Range
Air - Inert Gas -4 To 392 Deg F | Water 0 To 212 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 95 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.22.00.00
Noun
Tubing
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; FEP; Red; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

