https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140287-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2NXxpbWFnZS9qcGVnfGFEWXdMMmcyTXk4eE1EazRORE0xTXpVNU5UUXlNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF5T0RkZk16QXdlRE13TUM1cWNHY3xiZGNmZjc1MTI5NWEyNzI0NGUyNzJhMmExMDJlY2YwYmE1MjA5OWUwNTIwOGZiNmRkZTgyMGEzMjhhMDM1ZjE3
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140287-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2NXxpbWFnZS9qcGVnfGFEWXdMMmcyTXk4eE1EazRORE0xTXpVNU5UUXlNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF5T0RkZk16QXdlRE13TUM1cWNHY3xiZGNmZjc1MTI5NWEyNzI0NGUyNzJhMmExMDJlY2YwYmE1MjA5OWUwNTIwOGZiNmRkZTgyMGEzMjhhMDM1ZjE3
SMC
SMC
TIHA01N-16
SMC SMC
Description
TIHA01N-16 FEP TUBING
Tubing; Single; 0.093" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Part #
TIHA01N-16
BDI #
22140287
Details
113.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIHA01N-16/p/22140287
Your Price
$ 113.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
Air -65 To 200 Deg C | Water 0 To 100 Deg C
Operating Pressure
145 PSI | 10 BAR
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.093" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Inside Diameter
0.093 Inch | 2.362 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


