https://www.bdiexpress.com/medias/INDSMCTBGXXX-25721458-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOHxpbWFnZS9qcGVnfGFHRmtMMmd3Wmk4eE1EazRORE0xTkRnd056Z3pPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakUwTlRoZk16QXdlRE13TUM1cWNHY3w4MjM0OWE1NzE3Nzg4MGIzNzQ4NmJmMjM5YTk0ZGJhY2YyNGNkZDE0OGZhY2M5ZjJlNzA4MWUwMGQ5ZjM5Nzhj
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-25721458-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOHxpbWFnZS9qcGVnfGFHRmtMMmd3Wmk4eE1EazRORE0xTkRnd056Z3pPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakUwTlRoZk16QXdlRE13TUM1cWNHY3w4MjM0OWE1NzE3Nzg4MGIzNzQ4NmJmMjM5YTk0ZGJhY2YyNGNkZDE0OGZhY2M5ZjJlNzA4MWUwMGQ5ZjM5Nzhj
                
					
						
									SMC
								SMC
							
						
					TIHA11R-16
				 
				SMC SMC
Description
						
                            
								TIHA11R-16 FEP TUBING (INCH)
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Fluoropolymer; Red
                         	Part #
	                    
	                      	TIHA11R-16
							BDI #
						
	                      	25721458
							
						
Details
                    
                        454.47
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIHA11R-16/p/25721458
						
		
		
		
				Your Price
				
						
							$ 454.47 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Fluoropolymer
			Color
				
					Red
			Operating Temperature Range
				
					Air -65 To 200 Deg C | Water 0 To 100 Deg C
			Operating Pressure
				
					145 PSI | 10 BAR
			Price Unit
				
					REEL
			Package Quantity
				
					50FT
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 50 FEET
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Keyword String
				
					Fluoropolymer
			Manufacturer URL
				
					https://www.smcworld.com
			Long Description
				
					Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Fluoropolymer; Red
			Outside Diameter
				
					0.375 Inch | 9.525 Millimeter
			Inside Diameter
				
					0.275 Inch | 6.985 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
