https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140297-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MnxpbWFnZS9qcGVnfGFERXhMMmhrTXk4eE1EazRORE0xTmpNNE1EY3dNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF5T1RkZk16QXdlRE13TUM1cWNHY3w0MTg1MTg0NGI2ZDg3YTU3NjFhNTlmYzMyMzJhYTZmOTI4ZmNiNTFmMTcwM2QxNTgwY2JmYWY1ZGQ0ZjA0Yzk1
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140297-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MnxpbWFnZS9qcGVnfGFERXhMMmhrTXk4eE1EazRORE0xTmpNNE1EY3dNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF5T1RkZk16QXdlRE13TUM1cWNHY3w0MTg1MTg0NGI2ZDg3YTU3NjFhNTlmYzMyMzJhYTZmOTI4ZmNiNTFmMTcwM2QxNTgwY2JmYWY1ZGQ0ZjA0Yzk1
SMC
SMC
TIL01-100
SMC SMC
Description
SMC TIL01-100
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Part #
TIL01-100
BDI #
22140297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIL01-100/p/22140297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
-65 To 260 Deg C
Operating Pressure
145 PSI | 10 BAR
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Inside Diameter
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


