https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
                
					
						
									SMC
								SMC
							
						
					TIL25-33-X48
				 
				SMC SMC
Description
						
                            
								TIL25-33-X48 ; TUBING FLUOROPOLYMER INCH
Tubing; Single; 7/8" Inside Diameter; 1" Outside Diameter; Fluoropolymer; Clear; 73 PSI - 5 Bar Operating Pressure
                         	Part #
	                    
	                      	TIL25-33-X48
							BDI #
						
	                      	17954863
							
						
Details
                    
                        2934.85
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIL25-33-X48/p/17954863
						
		
		
		
				Your Price
				
						
							$ 2,934.85 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183000
					Weight / Kilogram
				9.788
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Fluoropolymer
			Color
				
					Clear
			Operating Temperature Range
				
					0 To 500 Deg F
			Operating Pressure
				
					73 PSI | 5 Bar
			Price Unit
				
					ROLL
			Package Quantity
				
					100FT
			Order in Multiples of
				
					ROLL
			Minimum Order Quantity
				
					1 ROLL OF 100 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Minimum Bending Radius 290 MM | Chemical - Heat Resistant
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Weight / LBS
				
					21.56
			Long Description
				
					Tubing; Single; 7/8" Inside Diameter; 1" Outside Diameter; Fluoropolymer; Clear; 73 PSI - 5 Bar Operating Pressure
			Outside Diameter
				
					1 Inch | 25.4 Millimeter
			Inside Diameter
				
					0.875 Inch | 22.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
