https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
SMC
SMC
TILM07N-100
SMC SMC
Description
TILM07N-100 ; FLUORO. TUBING NAT 100M PFA
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Fluoropolymer; Clear; 250 PSI - 17 Bar Operating Pressure
Part #
TILM07N-100
BDI #
17954868
Details
2219.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TILM07N-100/p/17954868
Your Price
$ 2,219.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
4.704
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Food and Beverage | HDD - LCD Manufacturing | Medical | Photovoltaic Cell Manufacturing
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Inch
Other Features
Minimum Bending Radius 35 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Fluoropolymer; Clear; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

