https://www.bdiexpress.com/medias/INDSMCTBGXXX-24106873-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHSmlMMmhqWWk4eE1EazRORE0yTkRJM056YzVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUXhNRFk0TnpOZk16QXdlRE13TUM1cWNHY3w0NjFiZTUyN2UwMjY4ZjMyNGJmYThjNGM5ZTgwMTQ1ZDNlMDFiZGRmMGZlYjI5NmI1ZGM3NTRmYzRkMzkzZGI3
https://www.bdiexpress.com/medias/INDSMCTBGXXX-24106873-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHSmlMMmhqWWk4eE1EazRORE0yTkRJM056YzVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUXhNRFk0TnpOZk16QXdlRE13TUM1cWNHY3w0NjFiZTUyN2UwMjY4ZjMyNGJmYThjNGM5ZTgwMTQ1ZDNlMDFiZGRmMGZlYjI5NmI1ZGM3NTRmYzRkMzkzZGI3
SMC
SMC
TILM32N-33
SMC SMC
Description
TILM32N-33 FLUROPOLYMER TUBING
Tubing; Single; 1.1" Inside Diameter; 1-1/4" Outside Diameter; Fluoropolymer; Clear
Part #
TILM32N-33
BDI #
24106873
Details
4192.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TILM32N-33/p/24106873
Your Price
$ 4,192.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
Air -65 To 260 Deg C | Water 0 To 100 Deg C
Operating Pressure
55 PSI | 3.8 BAR
Price Unit
REEL
Package Quantity
33M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 33 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 1.1" Inside Diameter; 1-1/4" Outside Diameter; Fluoropolymer; Clear
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
1.1 Inch | 27.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


