SMC
SMC
TIRS13B-100
SMC SMC
Description
TIRS13B-100 ; TUBING FR 1/2 X100M BLACK
Tubing; Single; 0.35" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Part #
TIRS13B-100
BDI #
17954948
Details
1331.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIRS13B-100/p/17954948
Your Price
$ 1,331.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
5.793
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Industrial | Spot Welding
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Inch
Other Features
Shore D 48 Hardness | Flame Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.35" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
0.35 Inch | 8.89 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh