https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2OHxpbWFnZS9qcGVnfGFHRTRMMmhqWXk4eE1EYzJPVEF3TXpjM016azRNaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkZKVFh6TXdNSGd6TURBdWFuQm58NTBlZDExZjRiMmY4MTNiZDVjMjk4NGQ2ZjNlNjEwOTY3YWM5M2M0ZGI5OTEwNjA2NjZiZDllZGYwYjkyYTlkZg
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2OHxpbWFnZS9qcGVnfGFHRTRMMmhqWXk4eE1EYzJPVEF3TXpjM016azRNaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkZKVFh6TXdNSGd6TURBdWFuQm58NTBlZDExZjRiMmY4MTNiZDVjMjk4NGQ2ZjNlNjEwOTY3YWM5M2M0ZGI5OTEwNjA2NjZiZDllZGYwYjkyYTlkZg
SMC
SMC
TIRS13R-20
SMC SMC
Description
TIRS13R-20 ; TUBING FIRE RESISTANT
Tubing; Single; 0.35" Inside Diameter; 1/2" Outside Diameter; Nylon; Red; 175 PSI - 12 Bar Operating Pressure
Part #
TIRS13R-20
BDI #
17954955
Details
266.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIRS13R-20/p/17954955
Your Price
$ 266.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
5.86
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Industrial | Spot Welding
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 48 Hardness | Flame Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.35" Inside Diameter; 1/2" Outside Diameter; Nylon; Red; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
0.35 Inch | 8.89 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

