https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TISA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFEZzBMMmcxWlM4eE1EYzJPREl6TnpJNU56WTVOQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSSlUwRmZNekF3ZURNd01DNXFjR2N8NzE2Y2FmMjQ2NjY5OGFjOGMxYTc5Y2QwNzE3Y2Y1ZTY0ZWQ4ZGQ0YTZmNjZjNTI4Y2Q2ODhjZjdjMmJhYmY2Yw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TISA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFEZzBMMmcxWlM4eE1EYzJPREl6TnpJNU56WTVOQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSSlUwRmZNekF3ZURNd01DNXFjR2N8NzE2Y2FmMjQ2NjY5OGFjOGMxYTc5Y2QwNzE3Y2Y1ZTY0ZWQ4ZGQ0YTZmNjZjNTI4Y2Q2ODhjZjdjMmJhYmY2Yw
SMC
SMC
TISA01BU-20-X4
SMC SMC
Description
TISA01BU-20-X4 ; TUBING 1/8 OD BLUE 20M
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Nylon; Blue; 145 PSI - 10 Bar Operating Pressure
Part #
TISA01BU-20-X4
BDI #
17954960
Details
8.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TISA01BU-20-X4/p/17954960
Your Price
$ 8.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.246
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 56 Hardness | Minimum Bending Radius 0.47 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Nylon; Blue; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.086 Inch | 2.184 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

