https://www.bdiexpress.com/medias/INDSMCTBGXXX-25720566-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwNHxpbWFnZS9qcGVnfGFEYzFMMmhqTUM4eE1EazRORE0yTlRVMU5UYzBNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakExTmpaZk16QXdlRE13TUM1cWNHY3w3MDFlN2NlNGY2M2YyYzU0MzllZDA1MjAzYmYzNTdjZDczMTJjNGZmZmJiMmViNTQ0YWU3OGNlYzkyYmYxYzQ4
https://www.bdiexpress.com/medias/INDSMCTBGXXX-25720566-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwNHxpbWFnZS9qcGVnfGFEYzFMMmhqTUM4eE1EazRORE0yTlRVMU5UYzBNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakExTmpaZk16QXdlRE13TUM1cWNHY3w3MDFlN2NlNGY2M2YyYzU0MzllZDA1MjAzYmYzNTdjZDczMTJjNGZmZmJiMmViNTQ0YWU3OGNlYzkyYmYxYzQ4
SMC
SMC
TISA11B-100-X3
SMC SMC
Description
TISA11B-100-X3 TUBING
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Part #
TISA11B-100-X3
BDI #
25720566
Details
254.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TISA11B-100-X3/p/25720566
Your Price
$ 254.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.275 Inch | 6.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


