SMC
SMC
TISA13BU-20-X4
SMC SMC
Description
TISA13BU-20-X4 NYLON TUBING
Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Nylon; Blue
Part #
TISA13BU-20-X4
BDI #
24333956
Details
82.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TISA13BU-20-X4/p/24333956
Your Price
$ 82.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Nylon; Blue
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.376 Inch | 9.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

