https://www.bdiexpress.com/medias/INDSMCTBGXXX-22139822-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyNHxpbWFnZS9qcGVnfGFEYzBMMmcxTmk4eE1EazRORE0yTmpVM01UVTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhNems0TWpKZk16QXdlRE13TUM1cWNHY3w3MTZkZjQ0MGQ3ZGRmNWQzMWIxMmM4ZTc4ZDUyNDdiZjBhZDM2MTEwNjBjMzRhNzM5N2NhODdkZDc2ZWEyZGRk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22139822-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyNHxpbWFnZS9qcGVnfGFEYzBMMmcxTmk4eE1EazRORE0yTmpVM01UVTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhNems0TWpKZk16QXdlRE13TUM1cWNHY3w3MTZkZjQ0MGQ3ZGRmNWQzMWIxMmM4ZTc4ZDUyNDdiZjBhZDM2MTEwNjBjMzRhNzM5N2NhODdkZDc2ZWEyZGRk
SMC
SMC
TIUB01BU3-20
SMC SMC
Description
TIUB01BU3-20 POLYURETHANE TUBING
Tubing; Single; 0.079" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Medium Blue
Part #
TIUB01BU3-20
BDI #
22139822
Details
10.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB01BU3-20/p/22139822
Your Price
$ 10.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Medium Blue
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.079" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Medium Blue
Outside Diameter
0.125 Inch | 3.175 Millimeter
Inside Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


