https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-GRN-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFEa3lMMmczTVM4eE1EYzNNRE0yT0RRek1ERXhNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZSMUpPWDFSVlh6TXdNSGd6TURBdWFuQm58YTUwMzg0MGFjNTIzMDQxOTZiY2IzNGQ1N2U5YjMwMWRmMzQzYTY4ZjIxNjYwZTYyZjFlNTgzNjNhNmJkODMzNw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-GRN-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFEa3lMMmczTVM4eE1EYzNNRE0yT0RRek1ERXhNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZSMUpPWDFSVlh6TXdNSGd6TURBdWFuQm58YTUwMzg0MGFjNTIzMDQxOTZiY2IzNGQ1N2U5YjMwMWRmMzQzYTY4ZjIxNjYwZTYyZjFlNTgzNjNhNmJkODMzNw
SMC
SMC
TIUB01G-153
SMC SMC
Description
TIUB01G-153 ; TUBING POLYURETHANE
Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Green; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB01G-153
BDI #
17954984
Details
63.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB01G-153/p/17954984
Your Price
$ 63.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.896
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Green; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.08 Inch | 2.032 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

