https://www.bdiexpress.com/medias/INDSMCTBGXXX-22139830-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk0NHxpbWFnZS9qcGVnfGFESmlMMmcyWmk4eE1EazRORE0yT0RFME5EUXhOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhNems0TXpCZk16QXdlRE13TUM1cWNHY3w2Y2E0NTJlY2MwMGMxMmMyZDkwYzhjMjU0MTdkNTg5NGU2MjY3YjhjNTI0MmIwYjEzMzUzYmRiN2Q0ZjdmODIz
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22139830-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk0NHxpbWFnZS9qcGVnfGFESmlMMmcyWmk4eE1EazRORE0yT0RFME5EUXhOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhNems0TXpCZk16QXdlRE13TUM1cWNHY3w2Y2E0NTJlY2MwMGMxMmMyZDkwYzhjMjU0MTdkNTg5NGU2MjY3YjhjNTI0MmIwYjEzMzUzYmRiN2Q0ZjdmODIz
SMC
SMC
TIUB01GR2-20
SMC SMC
Description
TIUB01GR2-20 POLYURETHANE TUBING
Tubing; Single; 0.079" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Solid Light Gray
Part #
TIUB01GR2-20
BDI #
22139830
Details
10.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB01GR2-20/p/22139830
Your Price
$ 10.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Light Gray
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.079" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Solid Light Gray
Inside Diameter
0.079 Inch | 2 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


